Beli ebara pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ebara Pump Centrifugal (Pompa Sentrifugal)Deskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: Clean Water
- Temperature (°C): Below 80
- Maximum Working Pressure (bar): 10
- Casing Material: Cast Iron
- Impeller Material: Bronze Casting
- Shaft Material: 403 Stainless Steel
- Ebara Pump (Ebara Corporation) Jet Pump Deep Well HPJD Series (Pompa Sumur Dalam)Deskripsi:Ebara fresher mini household water pump (for shallow wells) HPE type Shallow well inverter pump HPO type Shallow well circular pump HPJS type Shallow well jet pump (for deep wells) HPJD type Deep well jet pump HPOJ type shallow Deep well round jet pump HPBH/HPBHE type deep well submersible pump unitIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.atribut:
- Opening Diameter (mm): 32x25
- Operation Pattern: HPJD
- Ebara Pump Submersible DL Series (Pompa Celup)Deskripsi:Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industriatribut:
- Frequency (Hz): 50
- Type: 4 Pole, air-Filled water light
- Type of Liquid Handle: Sewage, Waste Water
- Synchronous Speed (rpm): 1500
- Ebara Pump (Ebara Corporation) Pump Centrifugal Multistage Volute MS Type (Pompa Sentrifugal)Deskripsi:If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.atribut:
- Installation Location: Indoor
- Total Suction Head (m): -6(20°C)
- Ebara Pump (Ebara Corporation) Pump Water Ring Vacuum NVD Type (Pompa Vakum Cincin)Deskripsi:Because it is a water-sealed type, it can be used even if steam or water droplets are mixed in the intake air. There are no mechanical contact parts other than the bearing and shaft seal, so maintenance and inspection are easy. It is small and lightweight, so it does not take up much installation space.For vacuum dehydration, vacuum degassing/extraction, vacuum transfer, and pump priming* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.atribut:
- Frequency (Hz): 50
- Ebara Pump Submersible DF Series (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Frequency (Hz): 50
- Type: 4 Pole, air-Filled water light
- Type of Liquid Handle: Sewage
- Synchronous Speed (rpm): 1500
- Ebara Pump (Ebara Corporation) Pump Centrifugal Self Priming FQD Type (Pompa Sentrifugal)Deskripsi:A low-noise totally enclosed fan-cooled motor is used. It does not matter whether it is installed indoors or outdoors. Since the motor is a direct-acting type, there is no vibration noise due to poor direct connection. It is a BPO (Back Pull Out) type that can be disassembled and inspected without removing the suction/discharge piping, heat/cold insulation materials. Since a mechanical seal is used for the shaft seal, maintenance is easy.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.atribut:
- Installation Location: Indoor / outdoor
- Ebara Pump (Ebara Corporation) Pump Centrifugal Line LPS Type (Pompa Sentrifugal)Deskripsi:This product complies with leaching performance standards and uses stainless steel for liquid contact parts. It can be used up to a liquid temperature of 100°C, making it ideal for hot water supply and hot water circulation. All models use a low-noise, totally enclosed, fan-cooled motor. It can be installed indoors or outdoors. The pump can be disassembled and inspected without removing the piping. Pump efficiency has been greatly improved by using impellers and casings that utilize our unique analytical technology. It is also possible to select a pump with one rank smaller output than previous models. Protectors have been installed on exposed rotating parts to enhance safety.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.atribut:
- Casing: SCS13
- Flange: Special flange
- Installation Location: Indoor / outdoor
- Number of Poles: 2-pole
- Operation Pattern: LPS
- Phase: Three-phase
- Structure (shaft seal): Mechanical seal
- Total Suction Head (m): -6(20°C)
- Type: Fully enclosed fan shape, IP44 (outdoor)
- Ebara Pump Submersible DV Series (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Frequency (Hz): 50
- Type: 2 Pole, air-Filled water light
- Type of Liquid Handle: River Water, Waste Water
- Synchronous Speed (rpm): 3000
- Ebara Pump (Ebara Corporation) Pump Centrifugal Slurry SAL Type (Pompa Sentrifugal)Deskripsi:It has a special design with limit load characteristics that will not exceed horsepower no matter what the pumping volume. The body and impeller are made of special cast iron, making them highly wear-resistant. The powerful rear blades have a structure that minimizes fluid leakage from the gland. For recycling cutting oil, grinding fluid, and cleaning fluid, for treating various types of wastewater and pumping gray water, for fishing and aquaculture, for taking in seawater and processing fish and shellfish, and for transporting pulp, white water, and cream in the paper industry.* We do not deliver to private homes (detached houses / apartments).
- Ebara Pump Centrifugal Bare Shaft Pump Mechanical Seal Type (Pompa Sentrifugal)atribut:
- Pump Family: GS
- Type of Seal: Mechanical Seal
- HCP Pump Submersible for Waste Water with Cutter AFC Series 2 Pole (Pompa Celup Limbah/Air Kotor)atribut:
- Number of Pole: 2
- TSP Fitting Welding Reducer Concentric SCH 40Deskripsi:Standard : ANSI/ASME B16.9atribut:
- Finished: Black Steel (BS)
- Type: Seamless
- Ebara Pump Centrifugal Close Couple End Suction Pump (Pompa Sentrifugal)atribut:
- Power (HP): 5.5
- Power (kW): 4
- Head max (m): 52.5
- Maximum Flow Rate (L/minute): 360
- Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)Deskripsi:Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.atribut:
- UNSPSC: 27121602
- Cylinder Series: SCL
- Cylinder Type: Low Profile
- Maximum Handle Effort (lbs): 93
- Maximum Pressure (psi): 10000
- Pump Model Number: 6W462 (Mfr. No. P392)
- Pump Type : Hand
- Single Acting/Double Acting: Single Acting
- Riser Concentric Reducer SCH-40 (Reducer Konsentris)atribut:
- Thickness: SCH-40
- Sika Sikacrete Floor Level (Semen Instan Perata Lantai)Deskripsi:Sikacrete Floor Level is a one part, polymer modified, pumpable self levelling high performance cementitous underlayment for the levelling and smoothing of interior floors prior to the application of the final floor finish such as ceramic tiles, carpets, parquet / wood floors, vynil, etc.atribut:
- Size (kg): 25
- Packaging: Bag
- Color: Powder / Light Grey
- Shelf Life: 12 months from date of production
- Storage Conditions: Store properly in undamaged and unopened, original sealed packaging, in dry conditions. Protect from direct sunlight.
- Density (kg/L): Dry : ~1.46; Wet : ~2.17
- Ambient Air Temperature (°C): Minimum +5 / Maximum +35
- Compressive Strength (N/mm²): 28 days : ~35
- Layer Thickness (mm): Minimum 3/ Maximum 20
- Mixing Ratio: Water : Sikacrete Floor Level = 3.5 - 4.5 L : 25 kg bag
- Substrate Temperature (°C): Minimum +5 / Maximum +35
- Tensile Adhesion Strength (N/mm²): 28 days: ~1.5
- Tensile Strength in Flexure (N/mm²): 28 days : ~6
- Ebara Pump Centrifugal Self Priming Bare Shaft Type (Pompa Sentrifugal)Deskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: River Water & Fresh Water
- Temperature (°C): 0-40
- Rotation: Counter clock wise when viewed from drive end
- Casing Material: Cast Iron
- Impeller Material: Cast Iron
- Shaft Material: Carbon Steel
- Bearing Type: Sealed Ball Bearing
- Impeller Construction: Semi Open
- Stuffing Box: Packing
- DRI Webbing Sling Double Ply for Load 5Ton (Tali Angkat / Sling Sabuk)Deskripsi:Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.atribut:
- Color: Red
- Material: Polyester
- Safety Factor: 7:1
- Width (mm): 150
- Working Load Limit (t): 5
Daftar Harga ebara pump Terbaru October 2026
| Ebara Pump Centrifugal (Pompa Sentrifugal) | Rp16.999.900 |
| Ebara Pump (Ebara Corporation) Jet Pump Deep Well HPJD Series (Pompa Sumur Dalam) | Rp24.999.900 |
| Ebara Pump Submersible DL Series (Pompa Celup) | Rp34.999.900 |
| Ebara Pump (Ebara Corporation) Pump Centrifugal Multistage Volute MS Type (Pompa Sentrifugal) | Rp109.999.900 |
| Ebara Pump (Ebara Corporation) Pump Water Ring Vacuum NVD Type (Pompa Vakum Cincin) | Rp87.999.900 |
| Ebara Pump Submersible DF Series (Pompa Celup) | Rp37.999.900 |
| Ebara Pump (Ebara Corporation) Pump Centrifugal Self Priming FQD Type (Pompa Sentrifugal) | Rp20.999.900 |
| Ebara Pump (Ebara Corporation) Pump Centrifugal Line LPS Type (Pompa Sentrifugal) | Rp36.999.900 |
| Ebara Pump Submersible DV Series (Pompa Celup) | Rp16.999.900 |
| Ebara Pump (Ebara Corporation) Pump Centrifugal Slurry SAL Type (Pompa Sentrifugal) | Rp54.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/13P107622039-1.jpg)
%20Jet%20Pump%20Deep%20Well%20HPJD%20Series%20(Pompa%20Sumur%20Dalam)/7rP114873279-1.jpg)
/owP104884896-2.jpg)

%20Pump%20Water%20Ring%20Vacuum%20NVD%20Type%20(Pompa%20Vakum%20Cincin)/jzP114874719-1.jpg)
/p2P104884902-2.jpg)
%20Pump%20Centrifugal%20Self%20Priming%20FQD%20Type%20(Pompa%20Sentrifugal)/7iP114872270-1.jpg)
/pkP104884920-2.jpg)
%20Pump%20Centrifugal%20Slurry%20SAL%20Type%20(Pompa%20Sentrifugal)/5iP114875198-1.jpg)
/guP112174606-1.jpg)
/icP106838660-1.jpg)

/roP105734996-1.jpg)
/o9P109556873-1.jpg)
%20Las/Riser%20Concentric%20Reducer%20SCH-40%20(Reducer%20Konsentris)/1tP111200065-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikacrete%20Floor%20Level%20(Semen%20Instan%20Perata%20Lantai)/mmP107533814-1.jpg)
/1lP107622057-1.jpg)
/5tP104963209-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)